Beli metal case di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EIGHT Foldable Hex Key Knife Type Metal Case (Kunci L)
    48%
    Mulai

    Rp159.900

    EIGHT Foldable Hex Key Knife Type Metal Case (Kunci L)
    atribut:
    • Finish Material: Wrench: Special Alloy Steel, SNCM+V (black dye parkerizing), Case: Steel Plate (chrome plating)
  2. Teishin (T.SIN) Metal Case
    Mulai

    Rp239.900

    Teishin (T.SIN) Metal Case
    atribut:
    • Material: Cover: iron plate (Hammer Tone paint), Chassis: aluminum (metallic paint)
    • Cover Plate Thickness: 0.8t
    • Chassis Plate Thickness: 0.8t
  3. RIDGID Metal Case
    Mulai

    Rp4.799.900

  4. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  5. Shinwa Rules Metal Case
    Mulai

    Rp159.900

    Shinwa Rules Metal Case
    atribut:
    • Material: Brass
  6. TONE Tool Case (Metal) V-Type 2 Stage
    Mulai

    Rp3.099.900

    TONE Tool Case (Metal) V-Type 2 Stage
    Deskripsi:
    For storage and management of tools
    atribut:
    • Outer Dimensions (mm): 433x220x160
    • Type: Double case
  7. KENTA Metal Case
    Mulai

    Rp4.599.900

  8. OLFA Blade Disposal Case
    Mulai

    Rp99.900

    OLFA Blade Disposal Case
    Deskripsi:
    The deluxe DC-2 blade disposal case features a metal slot to easily snap off extra heavy-duty HB blade. The lid can be opened and DC-2 can safely hold even 60mm rotary blades. The stored blades can be discarded separately and reused.
    atribut:
    • Overall Length (mm): 104.5
  9. KOKUYO 22 CD/DVD Files with Storage Case
    Mulai

    Rp119.900

    KOKUYO 22 CD/DVD Files with Storage Case
    Deskripsi:
    With 2 holes of metal binding, you can swap only the disk you want to carry around. Since the case is attached, it is self-sustaining and protects the disk from dust. It is a back cover of a simple design. Dot pattern with a guide to paste tack titles (T-70 - 29 etc) sold separately. Number of sheets: 11 sheets (* Can not be added and set). Maximum number of accommodated sheets: 22 sheets. Body, case: PP / pocket: nonwoven fabric, PP. External dimensions (height, width, back width): 150 x 175 x 37 mm
    atribut:
    • Spine Width (mm): 37
    • Color: Light Yellow
    • Material: PP (body,case); non-woven fabric/PP (pocket)
    • Number of Storage (sheets): 11
    • Height (mm): 150
    • Act on Promoting Green Procurement: Conformity
    • Outer Width (mm): 175
    • Storable Sheet Number: 22
  10. TONE Tool Case (Metal) V-Type 3 Stage
    Mulai

    Rp4.299.900

    TONE Tool Case (Metal) V-Type 3 Stage
    Deskripsi:
    For organizing
    atribut:
    • Outer Dimensions (mm): 433x220x240
    • Effective inside Dimensions (mm): 405
    • Material: (Body) Steel
    • Weight (kg): 6.4
  11. TRUSCO Magnetic Card Case (Wadah Kartu Magnet)
    55%
    Mulai

    Rp159.900

    TRUSCO Magnetic Card Case (Wadah Kartu Magnet)
    Deskripsi:
    -Magnets are attached with the four sides of the clear card case that you can see the front and back, and if it is metal, it can be pasted anywhere.-Soft type is easy to use.
    atribut:
    • Printing Density: 180x128dpi
    • Dimensions: 54x132x146mm
  12. KRISBOW Set Perkakas Multi Cutter Tipe Case
    Mulai

    Rp319.900

    KRISBOW Set Perkakas Multi Cutter Tipe Case
    Deskripsi:
    Accssories Multi Cutter Tools 40Pc
    atribut:
    • Packing Dimensions (mm): 280x45x250
  13. JTC Metal Case Battery Brush
    Mulai

    Rp92.900

    JTC Metal Case Battery Brush
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size (mm): 12~14
    • Type: General purpose for light ordinary car pole
  14. TONE Impact Socket with A Metal Tray
    Mulai

    Rp2.699.900

    TONE Impact Socket with A Metal Tray
    Deskripsi:
    Purpose : Tightening and loosening work of bolts and nuts.
    atribut:
    • Plug Angle (mm): 9.5
    • Socket Type: 3NV-07,08,10,12,13,14,17,19,21,22
    • Accessories: Metal Case
    • Number of Set Items: 12
  15. Lion Metal Steel Cupboard
    Rating:
    90% of 100
    (2)
    Mulai

    Rp2.999.900

  16. Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)
    Mulai

    Rp5.099.900

    Kennedy Multi-Tooth Milling Cutter Set in Case (Mata Bor Jet Broach)
    Deskripsi:
    Short series annular HSS cutter set with 19mm Weldon shank compatible with all magnetic based drilling and broaching units. Complete with pilot pin and fitted metal case. Cutter sizes: 14, 16, 18, 20, 22 and 24mm. Bore: 1/4inch (6.35mm). Depth of Cut: 25mm. Overall Length: 60mm. 3/4in Weldon Shank.
    atribut:
    • Cutting Diameter (mm): 14-16-18-20-22-24
    • Overall Length (mm): 60
    • Shank Diameter: 19
    • Type: Multi-Tooth Cutter Set
    • Helix Angle (°): 27.5
    • Cromwell Order Number: KEN2883000K
Daftar Harga metal case Terbaru October 2026
EIGHT Foldable Hex Key Knife Type Metal Case (Kunci L)Rp159.900
Teishin (T.SIN) Metal CaseRp239.900
RIDGID Metal CaseRp4.799.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
Shinwa Rules Metal CaseRp159.900
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900
TONE Tool Case (Metal) V-Type 2 StageRp3.099.900
KENTA Metal CaseRp4.599.900
OLFA Blade Disposal CaseRp99.900
KOKUYO 22 CD/DVD Files with Storage CaseRp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)